Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EEG-AC5025S

  • Zoro # G7550385


product price: $18.55
/ea
Sold in multiples of 10 for $185.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEG-AC5025S
Zoro #
G7550385
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.046"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG160612N-EG
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
CNMG543EEG
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
AC5025S
ANSI Code
CNMG543EEG
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEG
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
8
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Shape
Rhombic
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG543EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.