Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EGE-AC830P

  • Zoro # G3769622


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EGE-AC830P
Zoro #
G3769622
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.0625"
Nose Radius
0.0472"
Mounting Hole Dia.
0.250
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612NGE
Mounting Style
Clamp
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
ANSI Number
CNMG543EGE-AC830P
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker Code
EGE
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Coating Process
CVD
Manufacturer Grade
AC830P
Measurement System
Fractional Inch
Primary Material Application
Steel
Features
Excellent Wear Resistance
ANSI Code
CNMG543EGE
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.