Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EGU-AC830P

  • Zoro # G3770085


product price: $19.25
/ea
Sold in multiples of 10 for $192.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EGU-AC830P
Zoro #
G3770085
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0472"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.250
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612NGU
ANSI Number
CNMG543EGU-AC830P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Super FF TiCN/Al2O3/TiN CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
CNMG543EGU
Manufacturer Grade
AC830P
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Chip-Breaker Code
EGU
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Coating Process
CVD
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.