Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EGUW-AC830P

  • Zoro # G6328178


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EGUW-AC830P
Zoro #
G6328178
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612N-GUW
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
CNMG543EGUW-AC830P
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
No. of Edges
4
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
Double
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Coating Process
CVD
Chip-Breaker Code
EGUW
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
AC830P
ANSI Code
CNMG543EGUW
Clearance Angle
0 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.