Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EMU-AC5015S

  • Zoro # G7550884


product price: $17.95
/ea
Sold in multiples of 10 for $179.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EMU-AC5015S
Zoro #
G7550884
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160612N-MU
Coating
PVD
ANSI Number
CNMG543EMU
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
8
Hardened (H) Compatibility
No
Features
Excellent Wear Resistance
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Cutting Application
Turning
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
AC5015S
Number of Cutting Edges
8
ANSI Code
CNMG543EMU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG543EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.