Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EMU-AC810P

  • Zoro # G6328080


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EMU-AC810P
Zoro #
G6328080
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160612NMU
Cutting Direction
Neutral
ANSI Number
CNMG543EMU-AC810P
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Features
Excellent Wear Resistance
Chip-Breaker Code
EMU
Number of Cutting Edges
4
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Primary Material Application ISO Code
P10
Shape
Rhombic
Cutting Application
Turning
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
CNMG543EMU
Chip-Breaker Style
Double
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.