Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EMU-AC830P

  • Zoro # G3769997


product price: $20.55
/ea
Sold in multiples of 10 for $205.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EMU-AC830P
Zoro #
G3769997
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0472"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.250
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160612NMU
Mounting Style
Clamp
ANSI Number
CNMG543EMU-AC830P
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Shape
Rhombic
Manufacturer Grade
AC830P
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Code
EMU
ANSI Code
CNMG543EMU
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Coating Process
CVD
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.