Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide

  • Mfr # CNMG543EUX-AC8025P

  • Zoro # G6327925


product price: $23.75
/ea
Sold in multiples of 10 for $237.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EUX-AC8025P
Zoro #
G6327925
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160612N-UX
ANSI Number
CNMG543EUX-AC8025P
Super Alloy (S) Compatibility
No
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating Process
CVD
Finish - Machining
Absotech Platinum
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
CNMG543EUX
Shape
Rhombic
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Chip-Breaker Code
EUX
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Chip-Breaker Style
Double
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code CNMG543EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.