Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EEG-AC6030M

  • Zoro # G6327889


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EEG-AC6030M
Zoro #
G6327889
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-EG
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
CVD
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG544EEG-AC6030M
Steel (P) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Features
Fracture Resistant
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Material - Machining
Carbide
Shape
Rhombic
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
ANSI Code
CNMG544EEG
Included Angle
80 Degrees
Chip-Breaker Code
EEG
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, Absotech, ANSI Code CNMG544EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.