Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EEG-AC6040M

  • Zoro # G6327870


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EEG-AC6040M
Zoro #
G6327870
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-EG
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
No. of Edges
4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
CNMG544EEG-AC6040M
Cutting Direction
Neutral
Features
Excellent Fracture Resistance
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
EEG
Number of Cutting Edges
4
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Coating Process
PVD
Shape
Rhombic
Primary Material Application ISO Code
M
ANSI Code
CNMG544EEG
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG544EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.