Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EGE-AC820P

  • Zoro # G5699671


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EGE-AC820P
Zoro #
G5699671
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250
Insert Thickness
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616NGE
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG544EGE-AC820P
Coating
Super FF TiCN/Al2O3/TiN CVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
EGE
Chip-Breaker Style
Double
Manufacturer Grade
AC820P
Primary Material Application ISO Code
K20, P20
Coating Process
CVD
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
ANSI Code
CNMG544EGE
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.