Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EGU-AC820P

  • Zoro # G6327800


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EGU-AC820P
Zoro #
G6327800
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-GU
Coating
CVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG544EGU-AC820P
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Style
Double
ANSI Code
CNMG544EGU
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Manufacturer Grade
AC820P
Number of Cutting Edges
4
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Chip-Breaker Code
EGU
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
K20, P20
Included Angle
80 Degrees
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.