Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EGZ-AC420K

  • Zoro # G6327767


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EGZ-AC420K
Zoro #
G6327767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC420K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-GZ
Coating
PVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG544EGZ-AC420K
Cutting Direction
Neutral
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
No. of Edges
4
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
CNMG544EGZ
Chip-Breaker Code
EGZ
Primary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
AC420K
Number of Cutting Edges
4
Primary Material Application ISO Code
K10 - K20
Chip-Breaker Style
Double
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
Shape
Rhombic
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.