Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EME-AC830P

  • Zoro # G6327721


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EME-AC830P
Zoro #
G6327721
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG160616N-ME
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
ANSI Number
CNMG544EME-AC830P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
Double
Coating Process
CVD
Manufacturer Grade
AC830P
Included Angle
80 Degrees
ANSI Code
CNMG544EME
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Chip-Breaker Code
EME
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.