Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EMU-AC5015S

  • Zoro # G7550936


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EMU-AC5015S
Zoro #
G7550936
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.062"
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160616N-MU
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNMG544EMU
Coating
PVD
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Insert Holding Type
Straight Hole
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Cutting Application
Turning
Chip-Breaker Style
Double
ANSI Code
CNMG544EMU
Material - Machining
Carbide
Finish - Machining
AlTiSiN
Included Angle
80 Degrees
Chip-Breaker Code
EMU
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG544EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.