Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide
Mfr # CNMG544EMU-AC5025S
Zoro # G7551189
product price: $15.35
/eaSold in multiples of 10 for $153.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG544EMU-AC5025S
Zoro #
G7551189
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
544
Corner Radius
4
Nose Radius
0.062"
Mounting Hole Dia.
0.250"
Insert Thickness
0.250"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMG544EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.