Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EMU-AC8025P

  • Zoro # G6327688


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EMU-AC8025P
Zoro #
G6327688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG160616NMU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG544EMU-AC8025P
Hardened (H) Compatibility
No
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Coating Process
CVD
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Chip-Breaker Code
EMU
Primary Material Application
Steel
Chip-Breaker Style
Double
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
ANSI Code
CNMG544EMU
Number of Cutting Edges
4
Shape
Rhombic
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code CNMG544EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.