Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544EMX-AC8025P

  • Zoro # G6327660


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544EMX-AC8025P
Zoro #
G6327660
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616N-MX
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
ANSI Number
CNMG544EMX-AC8025P
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Cermet
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Code
CNMG544EMX
Chip-Breaker Code
EMX
Number of Cutting Edges
4
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Shape
Rhombic
Included Angle
80 Degrees
Cutting Application
Turning
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
P25
Clearance Angle
0 Degrees
Primary Material Application
Steel
Coating Process
CVD
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code CNMG544EMX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.