Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # CNMG544ENZ-AC415K

  • Zoro # G6327627


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG544ENZ-AC415K
Zoro #
G6327627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-UZ
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
ANSI Number
CNMG544ENZ-AC415K
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Chip-Breaker Style
Double
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K01 - K20
Finish - Machining
Al203+TiCN
Shape
Rhombic
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
ANSI Code
CNMG544ENZ
Primary Material Application
Cast Iron
Chip-Breaker Code
ENZ
Manufacturer Grade
AC415K
Number of Cutting Edges
4
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.