Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMM, 2, Carbide

  • Mfr # CNMM542ENP-AC5025S

  • Zoro # G7551408


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM542ENP-AC5025S
Zoro #
G7551408
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM160608N-MP
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMM542ENP
No. of Edges
4
Mounting Style
Screw
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
80 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
ANSI Code
CNMM542ENP
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
ENP
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMM542ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.