Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMM, 3, Carbide

  • Mfr # CNMM543ENP-AC5025S

  • Zoro # G7551469


product price: $16.45
/ea
Sold in multiples of 10 for $164.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM543ENP-AC5025S
Zoro #
G7551469
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM160612N-MP
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
CNMM543ENP
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
PVD
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
ANSI Code
CNMM543ENP
Material - Machining
Carbide
Chip-Breaker Code
ENP
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Style
Single
Shape
Rhombic
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Primary Material Application ISO Code
S10 - S30
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 5/8 in, AlTiSiN, ANSI Code CNMM543ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.