Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMM, 4, Carbide

  • Mfr # CNMM544EHG-AC820P

  • Zoro # G6326665


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM544EHG-AC820P
Zoro #
G6326665
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMM160616NHG
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
ANSI Number
CNMM544EHG-AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Coating
CVD
No. of Edges
4
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
CNMM544EHG
Coating Process
CVD
Shape
Rhombic
Finish - Machining
Al203+TiCN
Chip-Breaker Code
EHG
Primary Material Application
Cast Iron, Steel
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Manufacturer Grade
AC820P
Primary Material Application ISO Code
K20, P20
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMM
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMM544EHG, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.