Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, DNMG, 2, Carbide

  • Mfr # DNMG542ENG-AC8025P

  • Zoro # G6320846


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG542ENG-AC8025P
Zoro #
G6320846
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG190608N-UG
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
CVD
ANSI Number
DNMG542ENG-AC8025P
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Number of Cutting Edges
2
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
ANSI Code
DNMG542ENG
Chip-Breaker Code
ENG
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Absotech Platinum
Shape
Rhombic
Primary Material Application ISO Code
P25
Included Angle
55 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code DNMG542ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.