Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, DNMG, 2, Carbide

  • Mfr # DNMG542ENG-AC830P

  • Zoro # G6320837


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
542
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG542ENG-AC830P
Zoro #
G6320837
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG190608N-UG
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG542ENG-AC830P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
2
Coating
CVD
Features
Excellent Wear Resistance
Chip-Breaker Code
ENG
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Included Angle
55 Degrees
Primary Material Application
Steel
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Manufacturer Grade
AC830P
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
ANSI Code
DNMG542ENG
Material - Machining
Carbide
Chip-Breaker Style
Double
Shape
Rhombic
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code DNMG542ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.