Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, DNMG, 3, Carbide

  • Mfr # DNMG543ENG-AC8025P

  • Zoro # G6320791


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG543ENG-AC8025P
Zoro #
G6320791
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG190612N-UG
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
DNMG543ENG-AC8025P
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Shape
Rhombic
Chip-Breaker Style
Double
ANSI Code
DNMG543ENG
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Chip-Breaker Code
ENG
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
2
Included Angle
55 Degrees
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code DNMG543ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.