Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, DNMG, 3, Carbide

  • Mfr # DNMG543ENG-AC830P

  • Zoro # G6320776


product price: $23.69
/ea
Sold in multiples of 10 for $236.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG543ENG-AC830P
Zoro #
G6320776
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG190612N-UG
ANSI Number
DNMG543ENG-AC830P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CVD
No. of Edges
2
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Chip-Breaker Code
ENG
Insert Holding Type
Straight Hole
Cutting Application
Turning
Features
Excellent Wear Resistance
Material - Machining
Carbide
Included Angle
55 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Coating Process
CVD
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Manufacturer Grade
AC830P
ANSI Code
DNMG543ENG
Finish - Machining
Al203+TiCN
Shape
Rhombic
Chip-Breaker Style
Double
Material
Carbide
Application
Medium
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code DNMG543ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.