Zoro Homepage

Diamond Turning Insert, Diamond, 5, DNMG, 3, Carbide

  • Mfr # DNMG543ENZ-AC830P

  • Zoro # G6320749


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG543ENZ-AC830P
Zoro #
G6320749
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DNMG190612N-UZ
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DNMG543ENZ-AC830P
Mounting Style
Top and Hole Clamping
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Code
DNMG543ENZ
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
Double
Shape
Rhombic
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Coating Process
CVD
Cutting Application
Turning
Manufacturer Grade
AC830P
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
ENZ
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Included Angle
55 Degrees
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code DNMG543ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.