Zoro Homepage

Diamond Turning Insert, Diamond, 5, DNMG, 4, Carbide

  • Mfr # DNMG544ENZ-AC8025P

  • Zoro # G6320730


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Insert Size
544
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG544ENZ-AC8025P
Zoro #
G6320730
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG190616N-UZ
No. of Edges
2
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG544ENZ-AC8025P
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Double
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Shape
Rhombic
Chip-Breaker Code
ENZ
ANSI Code
DNMG544ENZ
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Included Angle
55 Degrees
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Material
Carbide
Style
DNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Absotech Platinum, ANSI Code DNMG544ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.