Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CCGT, .5, Cermet

  • Mfr # CCGT2.51.50.5EFM-T1500A

  • Zoro # G6333629


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
5/16 in
Insert Size
2.51.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCGT2.51.50.5EFM-T1500A
Zoro #
G6333629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
CCGT080202N-SC
Non Ferrous (N) Compatibility
No
No. of Edges
4
ANSI Number
CCGT2.51.50.5EFM-T1500A
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P05 - P30
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Style
Single
ANSI Code
CCGT2.51.50.5EFM
Included Angle
80 Degrees
Primary Material Application
Steel
Material - Machining
Cermet
Chip-Breaker Code
EFM
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
T1500A
Material
Cermet
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 5/16 in, ANSI Code CCGT2.51.50.5EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.