Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPGA, 1, CBN

  • Mfr # NUCPGA2.51.51-BN2000

  • Zoro # G6306076


product price: $47.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
5/16 in
Insert Size
2.51.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCPGA2.51.51-BN2000
Zoro #
G6306076
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2.51.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, Bright (Uncoated), ANSI Code NU-CPGA2.51.51, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.