Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPGA, 2, CBN

  • Mfr # NUCPGA2.51.52-BN2000

  • Zoro # G6306067


product price: $54.55
/ea

Key Features

Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUCPGA2.51.52-BN2000
Zoro #
G6306067
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
2.51.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGA
Inscribed Circle
5/16 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NUCPGW080208
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Mounting Style
Screw-On
No. of Edges
1
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
NUCPGA2.51.52-BN2000
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
BN2000
Shape
Rhombic
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
ANSI Code
NU-CPGA2.51.52
Included Angle
80 Degrees
Material - Machining
CBN
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
H10 - H20
Cutting Material Coverage
Multi-Mini Tip
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Material
CBN
Application
Finishing
Style
CPGA

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, Bright (Uncoated), ANSI Code NU-CPGA2.51.52, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.