Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPGT, 1, Carbide

  • Mfr # CPGT2.51.51-AC5015S

  • Zoro # G7551523


product price: $18.95
/ea
Sold in multiples of 10 for $189.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.51-AC5015S
Zoro #
G7551523
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Mounting Hole Dia.
0.134"
Insert Thickness
0.093"
Nose Radius
0.015"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080204N-SD
Steel (P) Compatibility
Yes
ANSI Number
CPGT2.51.51
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Relief Angle
11 Degrees
Coating
PVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Finish - Machining
AlTiSiN
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K, M, N, P, S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single
ANSI Code
CPGT2.51.51
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Manufacturer Grade
AC5015S
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, AlTiSiN, ANSI Code CPGT2.51.51, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.