Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPGT, 1, Cermet

  • Mfr # CPGT2.51.51-T1500Z

  • Zoro # G6326525


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.51-T1500Z
Zoro #
G6326525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080204N-SD
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CPGT2.51.51-T1500Z
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PCD
Stainless (M) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Shape
Rhombic
Included Angle
80 Degrees
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Features
Wear Resistant
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Measurement System
Fractional Inch
ANSI Code
CPGT2.51.51
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Coating Process
PVD
Material
Cermet
Style
CPGT
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, ANSI Code CPGT2.51.51, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.