Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPGT, 2, Carbide

  • Mfr # CPGT2.51.52-AC5025S

  • Zoro # G7551618


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.52-AC5025S
Zoro #
G7551618
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Insert Thickness
0.093"
Mounting Hole Dia.
0.134"
Nose Radius
0.031"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080208N-SD
Coating
PVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
CPGT2.51.52
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Steel (P) Compatibility
Yes
No. of Edges
2
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
ANSI Code
CPGT2.51.52
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Excellent Fracture Resistance
Clearance Angle
11 Degrees
Coating Process
PVD
Shape
Rhombic
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, AlTiSiN, ANSI Code CPGT2.51.52, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.