Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPGT, 2, Cermet

  • Mfr # CPGT2.51.52-T1500Z

  • Zoro # G6326507


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.52-T1500Z
Zoro #
G6326507
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080208N-SD
No. of Edges
4
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
ANSI Number
CPGT2.51.52-T1500Z
Super Alloy (S) Compatibility
No
Coating
PCD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
CPGT2.51.52
Clearance Angle
11 Degrees
Manufacturer Grade
T1500Z
Number of Cutting Edges
4
Coating Process
PVD
Chip-Breaker Style
Single
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
P
Features
Wear Resistant
Primary Material Application
Steel
Material - Machining
Cermet
Insert Holding Type
Countersink Hole
Material
Cermet
Application
Finishing
Style
CPGT

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, ANSI Code CPGT2.51.52, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.