Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPGT, .5, Carbide

  • Mfr # CPGT2.51.50.5-AC5025S

  • Zoro # G7551575


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.50.5-AC5025S
Zoro #
G7551575
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.50.5
Corner Radius
.5
Insert Thickness
0.093"
Nose Radius
0.007"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080202N-SD
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
CPGT2.51.50.5
Cast Iron (K) Compatibility
Yes
Coating
PVD
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
Shape
Rhombic
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
ANSI Code
CPGT2.51.50.5
Clearance Angle
11 Degrees
Cutting Application
Turning
Chip-Breaker Style
Single
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Coating Process
PVD
Number of Cutting Edges
2
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, AlTiSiN, ANSI Code CPGT2.51.50.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.