Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPGT, .5, Cermet

  • Mfr # CPGT2.51.50.5-T1500Z

  • Zoro # G6326540


product price: $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Insert Size
2.51.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGT2.51.50.5-T1500Z
Zoro #
G6326540
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.50.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Nose Radius
0.0078"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CPGT080202N-SD
Coating
PCD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CPGT2.51.50.5-T1500Z
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Primary Material Application
Steel
Coating Process
PVD
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Features
Wear Resistant
ANSI Code
CPGT2.51.50.5
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Cermet
Cutting Application
Turning
Included Angle
80 Degrees
Manufacturer Grade
T1500Z
Material
Cermet
Application
Finishing
Style
CPGT

Description

Diamond Turning Insert, Inscribed Circle 5/16 in, ANSI Code CPGT2.51.50.5, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.