Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Cermet

  • Mfr # CPMT2.51.51EFB-T1500A

  • Zoro # G6326297


product price: $5.85
/ea
Sold in multiples of 10 for $58.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
2.51.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.51EFB-T1500A
Zoro #
G6326297
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CPMT080204N-FB
ANSI Number
CPMT2.51.51EFB-T1500A
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EFB
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
T1500A
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P05 - P30
Material - Machining
Cermet
ANSI Code
CPMT2.51.51EFB
Material
Cermet
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 5/16 in, ANSI Code CPMT2.51.51EFB, Chip-Breaker Style Single, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.