Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 2, Carbide

  • Mfr # CPMT2.51.52EMU-AC8025P

  • Zoro # G6326190


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.52EMU-AC8025P
Zoro #
G6326190
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT080208NMU
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CPMT2.51.52EMU-AC8025P
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Chip-Breaker Style
Single
Shape
Rhombic
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EMU
ANSI Code
CPMT2.51.52EMU
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Cutting Application
Turning
Primary Material Application
Steel
Material
Carbide
Application
Roughing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/16 in, Absotech Platinum, ANSI Code CPMT2.51.52EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.