Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 2, Carbide

  • Mfr # CPMT2.51.52ESU-AC8025P

  • Zoro # G6326157


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.52ESU-AC8025P
Zoro #
G6326157
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT080208NSU
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
CPMT2.51.52ESU-AC8025P
Super Alloy (S) Compatibility
No
Coating Process
CVD
Cutting Application
Turning
Manufacturer Grade
AC8025P
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Number of Cutting Edges
4
Primary Material Application
Steel
Shape
Rhombic
Included Angle
80 Degrees
ANSI Code
CPMT2.51.52ESU
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Chip-Breaker Code
ESU
Clearance Angle
11 Degrees
Material - Machining
Carbide
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 5/16 in, Absotech Platinum, ANSI Code CPMT2.51.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.