Zoro Homepage

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 2, Cermet

  • Mfr # CPMT2.51.52ESU-T1500Z

  • Zoro # G6326139


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Insert Size
2.51.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.52ESU-T1500Z
Zoro #
G6326139
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT080208NSU
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CPMT2.51.52ESU-T1500Z
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Coating
CVD
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Features
Wear Resistant
ANSI Code
CPMT2.51.52ESU
Manufacturer Grade
T1500Z
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Cutting Application
Turning
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Material - Machining
Cermet
Coating Process
PVD
Primary Material Application
Steel
Included Angle
80 Degrees
Shape
Rhombic
Material
Cermet
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 5/16 in, ANSI Code CPMT2.51.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.