Zoro Homepage
This item is Discontinued.
Sumitomo Diamond Turning Insert, Diamond, 5/16 in, CPMT, 2, Carbide CPMT2.51.52ENS-AC6030M

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 2, Carbide (Discontinued)

  • Mfr # CPMT2.51.52ENS-AC6030M
  • Zoro # G6326175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT2.51.52ENS-AC6030M
Zoro #
G6326175
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.52
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.134"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CPMT080208N-US
No. of Edges
4
Cast Iron (K) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
Cutting Direction
Neutral
ANSI Number
CPMT2.51.52ENS-AC6030M
Coating Process
CVD
Manufacturer Grade
AC6030M
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Clearance Angle
11 Degrees
Cutting Application
Turning
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
Features
Fracture Resistant
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Chip-Breaker Code
ENS
Finish - Machining
Absotech
ANSI Code
CPMT2.51.52ENS
Measurement System
Fractional Inch
Material
Carbide
Application
Finishing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 5/16 in, Absotech, ANSI Code CPMT2.51.52ENS, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.