This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide CPMT2.51.51EMU-AC415K

Diamond Turning Insert, Diamond, 5/16 in, CPMT, 1, Carbide (Discontinued)

  • Mfr # CPMT2.51.51EMU-AC415K
  • Zoro # G6326288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPMT2.51.51EMU-AC415K
Zoro #
G6326288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.51
Corner Radius
1
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
5/16 in
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT080204NMU
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CPMT2.51.51EMU-AC415K
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Cutting Application
Turning
ANSI Code
CPMT2.51.51EMU
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Chip-Breaker Style
Single
Shape
Rhombic
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
EMU
Manufacturer Grade
AC415K
Primary Material Application ISO Code
K01 - K20
Coating Process
CVD
Material
Carbide
Style
CPMT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/16 in, Al203+TiCN, ANSI Code CPMT2.51.51EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.