Zoro Homepage

Diamond Turning Insert, Diamond, 5/8 in, CNMG, 3/64 in, Carbide

  • Mfr # CNMG543EEX-AC520U

  • Zoro # G5546177


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG543EEX-AC520U
Zoro #
G5546177
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Nose Radius
0.0472"
Mounting Hole Dia.
0.250
Insert Thickness
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612NEX
ANSI Number
CNMG543EEX-AC520U
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Coating
Super ZX TiAlN/AlCrN-PVD
Relief Angle
0 Degrees
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Finish - Machining
TiAlN+AlCrN
Manufacturer Grade
AC520U
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Excellent Fracture Resistance
Coating Process
PVD
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
4
ANSI Code
CNMG543EEX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
EEX
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 5/8 in, TiAlN+AlCrN, ANSI Code CNMG543EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.