This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide CNMG544EGE-AC810P

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide (Discontinued)

Mfr # CNMG544EGE-AC810P
Zoro # G6327828
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG544EGE-AC810P
Zoro #
G6327828
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
544
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160616N-GE
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Coating
CVD
No. of Edges
4
ANSI Number
CNMG544EGE-AC810P
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P10
Shape
Rhombic
Features
Excellent Wear Resistance
Coating Process
CVD
Chip-Breaker Code
EGE
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
AC810P
ANSI Code
CNMG544EGE
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG544EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.