This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide CNMG542EGE-AC810P

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide (Discontinued)

Mfr # CNMG542EGE-AC810P
Zoro # G6328631
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG542EGE-AC810P
Zoro #
G6328631
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0313"
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160608N-GU
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG542EGE-AC810P
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
AC810P
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
EGE
ANSI Code
CNMG542EGE
Primary Material Application
Steel
Chip-Breaker Style
Double
Features
Excellent Wear Resistance
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P10
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG542EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.