This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide CNMG543EGUW-AC810P

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (Discontinued)

Mfr # CNMG543EGUW-AC810P
Zoro # G6328196
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG543EGUW-AC810P
Zoro #
G6328196
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0469"
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CNMG160612N-GUW
Steel (P) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
ANSI Number
CNMG543EGUW-AC810P
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Shape
Rhombic
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGUW
Primary Material Application ISO Code
P10
Number of Cutting Edges
4
Manufacturer Grade
AC810P
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application
Steel
Chip-Breaker Style
Double
Coating Process
CVD
Cutting Application
Turning
ANSI Code
CNMG543EGUW
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Medium
Insert Code
CNMG543

Description

Diamond Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543EGUW, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.