This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide CNMG543ENZ-AC700G

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (Discontinued)

Mfr # CNMG543ENZ-AC700G
Zoro # G5570415
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG543ENZ-AC700G
Zoro #
G5570415
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.0625"
Nose Radius
0.0472"
Mounting Hole Dia.
0.250
Thickness
1/4 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160612NUZ
Stainless (M) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG543ENZ-AC700G
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
ENZ
Shape
Rhombic
Manufacturer Grade
AC700G
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
CNMG543ENZ
Coating Process
CVD
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 5/8 in, Al203+TiCN, ANSI Code CNMG543ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.