Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide

  • Mfr # CNMA643-AC415K

  • Zoro # G6331319


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
643
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA643-AC415K
Zoro #
G6331319
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA190612
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CNMA643-AC415K
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PCD
Super Alloy (S) Compatibility
No
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Manufacturer Grade
AC415K
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
K01 - K20
Material - Machining
Carbide
ANSI Code
CNMA643
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide
Style
CNMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA643, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.