Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide

  • Mfr # CNMA643-AC700G

  • Zoro # G3768292


product price: $20.15
/ea
Sold in multiples of 10 for $201.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
643
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA643-AC700G
Zoro #
G3768292
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.0625"
Nose Radius
0.0472"
Mounting Hole Dia.
0.313
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMA190612
Coating
Super FF TiCN/Al2O3/TiN CVD
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
ANSI Number
CNMA643-AC700G
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
No
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Manufacturer Grade
AC700G
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
ANSI Code
CNMA643
Shape
Rhombic
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material
Carbide
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA643, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.